DESCRIPTION

304L Stainless Steel Tee

IS44LWTX

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
8 in x 8 in x 8 in
Type
Straight