Threaded 3000# 304L Stainless Steel Tee
DS43TT
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- End Connection 3
- Threaded
- End Connections
- Threaded
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Size 3
- 1/2 in
- Fitting Sizes
- 1/2 in
- Fitting Type
- Straight
- Material
- Stainless Steel
- Material Type
- 304L
- Pressure Class
- 3000#