DESCRIPTION

31-1/4 in. Gelcoat Tub and Shower with Left Hand Drain

A260330FFHAL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
31-1/4 in
Drain Location
Left
Height
73-1/4 in
IAPMO Listed
Yes
Material
Gelcoat
Width
60 in

Starting at
Call for Pricing
  • QUANTITY