DESCRIPTION

Butt Weld 316L Stainless Steel Short Radius 90 Degree Elbow

G2WCL76

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Short Radius, Straight
Material
Stainless Steel
Material Type
316L