DESCRIPTION

Clamp 316L Stainless Steel Reducing Tee

G7RMP76

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
End Connection 3
Clamp
End Connections
Clamp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316L