DESCRIPTION

316L Stainless Steel Clamp x Solder End Cap

G16AMP76

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Clamp
Fitting Size 1
1-1/2 in
Material
Stainless Steel
Material Type
316L
Size
1-1/2 in