316L Stainless Steel Concentric Reducer
CLIS16LWCR
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ASTM Specifications
- ASTM A-312, ASTM A-733
- Clean Bagged
- No
- Fitting Size 1
- 2 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 2 in x 1-1/2 in
- Fitting Type
- Concentric
- Material
- Stainless Steel
- Material Type
- 316L
- Schedule Class
- 10S