DESCRIPTION

Schedule 10S 316L Stainless Steel Concentric Reducer

IS1S6LWCR

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
14 in
Fitting Size 2
8 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10S
Size
14 in x 8 in
Type
Concentric