• Cart

DESCRIPTION

316L Stainless Steel Extra Extra Heavy Seamless Pipe

GSSPXXH6LE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1-1/2 in
Schedule Class
Extra Extra Heavy
Type
Seamless