DESCRIPTION

316L Stainless Steel Heavy Hex Head Nut and Bolt

MJSS316BNF

Length:

SPECIFICATIONS

Diameter
3/4 in
End Connection 1
Mechanical Joint
Length
4-1/2 in
Material
Stainless Steel
Material Type
316L

Starting at
Call for Pricing
  • QUANTITY