DESCRIPTION

  • Manufacturer may vary by location

Butt Weld Schedule 10 316L Stainless Steel Long Radius 90 Degree Elbow

IS16LW9

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
10