DESCRIPTION

Schedule 10S 316L Stainless Steel Long Radius 90 Degree Elbow

IS1S6LW9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 18 in

    IS1S6LW918 

    $1550.33
    $1317.79
    Call for Pricing Call us for price $1550.33 $1317.79
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 20 in

    IS1S6LW920 

    $2207.61
    $1876.47
    Call for Pricing Call us for price $2207.61 $1876.47
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
10S