• Cart

DESCRIPTION

316L Stainless Steel Pipe Weld Pipe

DSP1S6L

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
21 ft
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
30 in