DESCRIPTION

Schedule 10S 316L Stainless Steel Short Radius 90 Degree Elbow

IS1S6LWSR9

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
20 in
Fitting Size 2
20 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Schedule Class
10S
Size
20 in x 20 in
Type
Straight
UL Listed
No