DESCRIPTION

Slip-On 316L Stainless Steel Sprinkler Angle Ring

DS6LAFR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3 in
Material
Stainless Steel
Material Type
316L
Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday