DESCRIPTION

  • Manufacturer may vary by location

316L Stainless Steel Stub End

IS16LWSEA

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Stub End
Fitting Size 1
1 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday