DESCRIPTION

316L Stainless Steel Threaded Cap

IS6CTCAPJ

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1-1/2 in
Material
Stainless Steel
Material Type
316
Origin
Global
Pressure Class
150#
Size
1-1/2 in