DESCRIPTION

Threaded Schedule 10 304L Stainless Steel Tee

DS6L3TTG

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#
Size
1 in
Type
Straight