36 - 3/4 x 1/2 in. 6000# A105 Threadolet Forged Steel

You last purchased this on
 

36 - 3/4 x 1/2 in. 6000# A105 Threadolet Forged Steel

  • Fast #
  • Part #TOL636FD
  • Item #395226
  • Manufacturer Part #12840850
3.6 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

36 - 3/4 x 1/2 in. 6000# A105 Threadolet Forged Steel

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B31.4, ASME SA105
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 3/4 in
Fitting Type:
Threadolet
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
0.5
Pressure Class:
6000#
UL Listed:
No