3/4 in. Standard Domestic Black Carbon Steel Nipple (Pack of 25)

You last purchased this on
 

3/4 in. Standard Domestic Black Carbon Steel Nipple (Pack of 25)

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Standard Domestic Black Carbon Steel Nipple (Pack of 25)

  • Fast #
  • Part #BAN25F
  • Item #32472
  • Manufacturer Part #0334011004
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Pkg Qty: 25
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Black
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 25
Schedule Class:
40
UL Listed:
No