3/4 in. Copper Street Tee (C x Ftg x C)
3/4 in. Copper Street Tee (C x Ftg x C)
Package Quantity Info:
EA: 1 IP: 25 CA: 250 PT: 8000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End connections: Sweat x FTG x Sweat
- Wrot copper
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-584 Alloy C84400
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Male Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Male Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Weight:
- 0.151 lb