3/4 in. NPT Welded Schedule 40 Standard Domestic Galvanized Carbon Steel Nipple (Pack of 25)
3/4 in. NPT Welded Schedule 40 Standard Domestic Galvanized Carbon Steel Nipple (Pack of 25)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Domestic
- Material: carbon steel
- Pkg Qty: 25
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106, ASTM A-153, ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Galvanized
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple, Welded
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 25
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 6.3 lb