3/4 in. Heavy Duty Scouring Stick 12-Pack

You last purchased this on
 
United States Pumice

Pumie® 3/4 in. Heavy Duty Scouring Stick 12-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
United States Pumice

Pumie® 3/4 in. Heavy Duty Scouring Stick 12-Pack

  • Fast #
  • Part #JAN12
  • Item #4478420
  • Manufacturer Part #PUM 12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Works through gentle abrasive action
  • Safe for skin
  • Heavy-duty scouring stick
  • Won't harm hard surfaces
  • Requires Certification

Specifications

Application:
Bathroom, Break Room, Classroom, Exam Room, General Purpose, Kitchen, Office
Collection:
Pumie®
Height:
1-1/4 in
Length:
5-3/4 in
Material:
Pumice
Package Quantity:
Pack of 12
Product Type:
Scouring Pad
Size:
5-3/4 in x 3/4 in
Width:
3/4 in