3/4 in. Bronze FNPT Lever Handle Gas Ball Valve

This product has been replaced by

Apollo Valves Bronze FNPT Lever Handle Gas Ball Valve
Apollo Valves 3/4 in. Bronze FNPT Lever Handle Gas Ball Valve
Manufacturer Part #50GB401A
You last purchased this on
 
Apollo Valves

GB-50 Series 3/4 in. Bronze FNPT Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Bronze FNPT Lever Handle Gas Ball Valve
Apollo Valves 3/4 in. Bronze FNPT Lever Handle Gas Ball Valve
Manufacturer Part #50GB401A
Apollo Valves

GB-50 Series 3/4 in. Bronze FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #A50GB401
  • Item #1508617
  • Manufacturer Part #50GB401
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible steel lever handle
  • Wing and tee handle options
  • For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
  • Made in the USA
  • 100% factory tested
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B16.44
Collection:
GB-50 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
IAPMO Listed -:
No
MSS:
MSS SP-10
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
5 psi
UL Listed:
Yes
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Gas Ball Valve