PVC Threaded 3/4 in. Extension Stem Extension Kit
Figure 340NSE PVC Threaded 3/4 in. Extension Stem Extension Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant PVC material
- Simple two-piece design
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2464
- Brand Model Compatibility:
- 340N Thermoplastic Ball Valve, 350N Thermoplastic Ball Valve
- Collection:
- Figure 340NSE
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Minimum Temperature:
- 41
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Stem Extension Kit
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Extension
- WaterSense Labeled:
- No