3/4 in. Threaded Extra Heavy Standard Domestic Galvanized Carbon Steel Coupling

You last purchased this on
 
Capitol Manufacturing

3/4 in. Threaded Extra Heavy Standard Domestic Galvanized Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capitol Manufacturing

3/4 in. Threaded Extra Heavy Standard Domestic Galvanized Carbon Steel Coupling

  • Fast #
  • Part #GSCSTF
  • Item #34680
  • Manufacturer Part #11201007
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Material: Carbon steel
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Coupling type: Straight
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Type F, ASTM A-865
Clean Bagged:
No
Coating:
Electro-zinc
Diameter - Outside:
1-31/100 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
1-5/8 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No
Weight:
0.26 lb