3/4 x 1-3/8 in. x Close NPT Schedule 80 Extra Heavy Welded Galvanized Domestic Carbon Steel Nipple

You last purchased this on
 

3/4 x 1-3/8 in. x Close NPT Schedule 80 Extra Heavy Welded Galvanized Domestic Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1-3/8 in. x Close NPT Schedule 80 Extra Heavy Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GXNFCL
  • Item #207710
  • Manufacturer Part #0331518605
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Type F, ASTM A-733
Application:
Residential
Coating:
Galvanized
Diameter - Outside:
1-1/20 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple, Welded
IAPMO Listed -:
No
Length:
1-3/8 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No