3/4 x 1/2 in. Copper Coupling (Clean & Bagged, 7/8 x 5/8 in. OD)
3/4 x 1/2 in. Copper Coupling (Clean & Bagged, 7/8 x 5/8 in. OD)
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- A perfect fit
- Heat free, worry free
- A revolutionary product for dynamic results
- Guaranteed
- No mess, no waiting
- Optimal performance
- Fewer accessories
- Less hassle, less time
- Dezincification resistant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Medical Gas
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- Diameter - Outside:
- 7/8 x 5/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Coupling
- Length:
- 1-17/25 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- UL Listed:
- UL 207
- Weight:
- 0.07 lb