3/4 x 1/2 x 1/2 in. FNPT x Sweat Bronze Reducing Tee
3/4 x 1/2 x 1/2 in. FNPT x Sweat Bronze Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Lead-free
- Silicon performance bronze® alloy
- Dezincification resistant
- NSF/ANSI/CAN-61 and 372
- ASME B16.18 design standards
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.18
- Application:
- Commercial, Residential
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- Sweat
- End Connections:
- FNPT x FNPT x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass, Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 577#
- Temperature Range:
- -20 to 200 Deg F