3/4 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
3/4 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Threaded
- Domestic
- Rating: 150#
- Coupling Type: Reducing
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/4 in
- Fitting Type:
- Coupling, Reducing
- Material:
- Malleable Iron
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Temperature Range:
- -40 to 230 Deg F
- Type:
- GRCFB
- UL Listed:
- Yes