3/4 in. Weldneck 300# Standard 316L Stainless Steel Raised Face Flange

You last purchased this on
 

3/4 in. Weldneck 300# Standard 316L Stainless Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Weldneck 300# Standard 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS3006LRFWNFF
  • Item #4339372
  • Manufacturer Part #IS3006LRFWNFF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flange Type:
Raised Face
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
300#
Schedule Class:
Standard