3/4 in. Threaded x Female 300# Galvanized Malleable Iron Coupling

You last purchased this on
 

3/4 in. Threaded x Female 300# Galvanized Malleable Iron Coupling

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Threaded x Female 300# Galvanized Malleable Iron Coupling

  • Fast #
  • Part #G300CF
  • Item #38026
  • Manufacturer Part #0311538607
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39, ASME B16.14
ASTM:
ASTM A-197, ASTM A-153
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Female
End Connections:
Threaded x Female
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
300#
Product Type:
Threaded Fitting