3/4 in. Brass PEX Expansion x 3/4 in. MPT Adapter
PowerPEX® 3/4 in. Brass PEX Expansion x 3/4 in. MPT Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- One-piece construction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2080
- Collection:
- PowerPEX®
- End Connection 1:
- F2080
- End Connection 2:
- MIPS
- End Connections:
- F2080 x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, 1-Piece
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Origin:
- Domestic