3/4 in. Stainless Steel and Plastic Hex Hanger with Insert
3/4 in. Stainless Steel and Plastic Hex Hanger with Insert
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Stainless Steel
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-1/5 in
- Length:
- 2-93/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, Polypropylene
- Product Type:
- Hex Hanger
- UL Listed:
- No