3/4 x 1/2 x 3/4 in. FNPT 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

3/4 x 1/2 x 3/4 in. FNPT 150# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 x 3/4 in. FNPT 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #GTFDF
  • Item #24480
  • Manufacturer Part #0311038707
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • Rating: 150#
  • Tee Type: Reducing
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3
ASTM:
ASTM A-197
Application:
Residential, Air, Water, Natural Gas, Steam
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/2 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
Schedule Class:
40;Standard
UL Listed:
Yes