3/4 in. Push Press Brass Tee

You last purchased this on
 
SharkBite®

3/4 in. Push Press Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 in. Push Press Brass Tee

  • Fast #
  • Part #SU3370LF
  • Item #4468308
  • Manufacturer Part #U3370LF
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Slip end only suitable for copper and CPVC
  • No special tools, crimping, glue or soldering is needed
  • Ideal for adding a new water line into an existing plumbing system
  • Lead-Free
  • Can be installed in wet lines
  • Approved for behind-the-wall applications with no access panels
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1061
ASTM:
ASTM E-84, ASTM E-119
CSA Certified:
CSA B125.3
Clean Bagged:
Yes
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
Slip
End Connection 2:
Push
End Connection 3:
Push
End Connections:
Slip x Push x Push
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
ISO:
ISO 6509, ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F
Type:
SU3370LF