• Cart

DESCRIPTION

36 - 3/4 x 1/2 in. 3000# Carbon Steel Socolet

SOL36FDE

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
36 in - 3/4 in
Material
Carbon Steel
Outlet Size In
0.5
Pressure Class
3000#