• Cart

DESCRIPTION

36 - 8 x 2-1/2 in. Standard Forged Steel Threadolet

TOL36XL

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 8 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
2.5
Schedule Class
Standard