• Cart

DESCRIPTION

Sunrise 36 in. Frameless Rectangle Mirror with LED

FMSU36

Height:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Sunrise
Height
42 in
Lumens
630
Type
Mirror with Defogger and Light
UL Listed
Yes
Width
36 in

Starting at
Call for Pricing
  • QUANTITY