DESCRIPTION

36 in. Silt Fence in Black

DBSF36

Length:

SPECIFICATIONS

Color Finish
Black
Height
36 in
Length
300 ft
Material
Plastic
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY