• Cart

DESCRIPTION

Rangaire Granville 36 x 30 in. Tri-View Medicine Cabinet Overpacked with Light in Classic White

R755379X

Width:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Granville
Color Finish
Classic White
Color Finish Category
Whites
Depth
4-3/4 in
Height
30 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Mirror, Wood
Mirror Edge
Polished Edge
UL Listed
No
Width
36 in

$232.0
EACH

(Pricing is for 36 in)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 1-3 Days