DESCRIPTION

  • Every connection is individually inspected and stamped
  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe

1 in. 304L Stainless Steel Threadolet

TOLS4L36MG

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.4
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 3 in
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304L
Outlet Size In
1
Pressure Class
3000#