Porcelain Handle in White with Polished Chrome
Williamsburg™ Porcelain Handle in White with Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes plunger, seat, seal and washer
- American Standard® genuine repair part
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Williamsburg™
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Width:
- 4-19/50 in