3/8 in Four Arm Handle Angle Supply Stop Valve in Brushed Chrome

You last purchased this on
 
KOHLER

3/8 in Four Arm Handle Angle Supply Stop Valve in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3/8 in Four Arm Handle Angle Supply Stop Valve in Brushed Chrome

  • Fast #
  • Part #K7637-G
  • Item #18960
  • Manufacturer Part #7637-G
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Annealed vertical tube
  • Four-arm handle
  • Angle supply with stop
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Type:
Four Arm
Height:
12 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-5/8 in
Material:
Brass
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
80 psi
Valve Size:
3/8 in
Valve Type:
Angle Supply Stop Valve