3/8 in. Copper Cap (1/2 in. OD)

You last purchased this on
 

3/8 in. Copper Cap (1/2 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Copper Cap (1/2 in. OD)

  • Fast #
  • Part #CCAPC
  • Item #4776
  • Manufacturer Part #9172600
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Wrot copper
  • CSA B125, NSF/ANSI Standard 61
  • Sweat Connection
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Air Conditioning, Refrigeration
Clean Bagged:
No
Diameter - Outside:
1/2 in
End Connection 1:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Cap
Height:
47/100 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
14/25 in
Material:
Wrot Copper
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
389
Pressure - Maximum:
779 psi
Temperature Range:
Up to 400 Deg F
Type:
CCAPC
UL Listed:
No
Weight:
0.012 lb