DESCRIPTION

  • Case Qty: 100
  • Individually folded
  • Low-density repro can liners
  • Material: Polyethylene

38 x 58 in. 100-Pack Repro

JAGR3858H

Capacity:

SPECIFICATIONS

Capacity
56 gal
Color Finish
Black
Material
Plastic
Material Type
Polyethylene

Starting at
Call for Pricing
  • QUANTITY