DESCRIPTION

4/5 in. Lever Handle

A0133100A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
4/5 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Width
7/10 in

Starting at
Call for Pricing
  • QUANTITY