DESCRIPTION

  • Evenly distributes water to each branch every time

4-Branch Trap Primer Distributor

S695D40

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Male
End Connection 2
Male
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Copper
Size
1/4 in x 1/4 in
UL Listed
No