DESCRIPTION

4-Branch Trap Primer

S695D4325

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass, Copper
Size
1/2 in x 1/2 in
UL Listed
No