DESCRIPTION

  • Galvanized steel
  • Round pipe with snap lock seam

4 ft. 24 ga Galvanized Round Pipe

SHMP24P

Diameter:

SPECIFICATIONS

Diameter
20 in
Duct Shape
Round
Gauge
24
Length
48 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY